Automatic Insulation Stripper 180 mm

Article no.: 12 62 180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 12 62 180
EAN / GTIN 4003773054573
Manufacturer number 12 62 180
L-Number L70010 692

Description

Description:

  • Strips cables with standard materials without any need for manual adjustment
  • Fine adjustable zero correction of the blade setting to special material requirements, e.g. due to large temperature differences
  • Compact, handy and lightweight tool for common cable cross-sections and insulating materials
  • for single, multiple and fine stranded cables of 0.2 up to 6 mm² with standard insulation
  • narrow head style for use in confined areas
  • with wire cutter for copper and aluminium wires up to 2.5 mm²
  • with adjustable length stop from 6.0 - 18.0 mm for constant stripping lengths

Feature:

  • Stripping capacities in square millimetres: 0.2 - 6.0mm²
  • AWG: 24 - 10

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart